Beli rubber seal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hikari Karet Tipe Datribut:
- Mounting Method: Paste Type (double-sided tape included)
- Color: Black
- Material: EPDM
- SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 52mm (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Allowable Circumferential Speed (m/s): 8
- Auxiliary Lip: Yes
- Design: HMSA10
- Rotation Speed (rpm): 2940
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 52
- Type of Outside Diameter: Rubber metal reinforced
- Unit System: Metric
- TRUSCO NonAsbestos Gasket Sheet No.4612Deskripsi:-A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).atribut:
- Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
- Working Temperature Range: -50 to 180°C
- NICHIASU Ebilon Gasketatribut:
- Thickness (mm): 5
- SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 55mm (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Allowable Circumferential Speed (m/s): 8.22
- Auxiliary Lip: Yes
- Design: HMSA10
- Rotation Speed (rpm): 2880
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 55
- Type of Outside Diameter: Rubber metal reinforced
- Unit System: Metric
- SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 40mm (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
- Daiko Full Face Gasket for Flange Non-Asbestos 3T 5Katribut:
- Thickness (mm): 3
- Suitable fluid: General piping such as water and oil
- Maximum Operating Temperature (°C): 150
- Withstand Pressure (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
- Nominal Pressure: 5K
- Daiko Graphite Spiral Wound Gasket SWGatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -270degrees to 450degrees
- NOK WR type for wear ring U-PK Series (V-Packings & Wear Rings)atribut:
- Type: WR
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- Daytona Base Gasket Sheet (Aksesoris Mesin Motor)atribut:
- Material: Non-asbestos
- Color: Light Orange
- Heat-Resistant Temperature: 180°C
- Dimension: 150x150mm
- GARLOCK High-Temperature Graphite Gasket SheetsDeskripsi:These high-temperature-resistant graphite gasket sheets are blended with an oil-resistant Buna-N binder for extreme conditions. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.atribut:
- UNSPSC: 31181512
- Backing Type: Plain
- Binder Material: Buna-N
- Color: Mahogany
- Form: Sheet
- Gasket Material: Graphite
- Maximum Operating Pressure: 2000
- Maximum Operating Temperature (°F): 1000
- Metal Detectable: No
- Minimum Operating Temperature (°F): -100
- Reinforced: Yes
- Standards: ABS Standard; ASME B16.21; STR 508(5) Rev. 2 and Fire Safe
- X-Ray Detectable: No
- Tochigiya GasketDeskripsi:A gasket that can be attached simply by fitting it in.Rack, housing, etc.atribut:
- Operating Temperature Range (°C): -40~+100
- Surface Treatment: Black
Daftar Harga rubber seal Terbaru November 2026
| Hikari Karet Tipe D | Rp65.900 |
| SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 52mm (Sil Oli) | Rp28.900 |
| AMD O-Ring Seal Rubber Spacers 450 Type (Oring) | Rp2.399.900 |
| FROST KING Window and Door Seal | Rp95.900 |
| TRUSCO NonAsbestos Gasket Sheet No.4612 | Rp7.900 |
| NICHIASU Ebilon Gasket | Rp52.900 |
| SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 55mm (Sil Oli) | Rp34.900 |
| SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 40mm (Sil Oli) | Rp19.900 |
| Daiko Full Face Gasket for Flange Non-Asbestos 3T 5K | Rp22.900 |
| Hikari Rubber | Rp16.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20Setengah%20Lingkaran%2FSegi%20Tiga/Hikari%20Karet%20Tipe%20D/P102773781-1.jpg)
%20Shaft%20Diameter%2052mm%20(Sil%20Oli)/7aP103233262-2.jpg)
/ehP106636521-1.jpg)



%20Shaft%20Diameter%2055mm%20(Sil%20Oli)/7jP103233271-2.jpg)
%20Shaft%20Diameter%2040mm%20(Sil%20Oli)/61P103233217-2.jpg)



/axP109986393-1.jpg)
/h0P102420612-2.jpg)
/qnP103786959-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20Rubber-Based%20(Lem%20Gasket)/mkP107382812-4.jpg)
/P102667408-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)